Shop All Knee Pads
Damascus Gear
Elbow Pads, Hard, EVA, Universal, PR
Mfr # DEP-B
Zoro # G0668613
product price: $18.55
/pr
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Plastic
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # DEP-B
- Zoro # G0668613
- UPC # 736404456630
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Elbow Pads |
Style | Hard Shell |
Cap Material | Plastic |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Black |
Pad Material | Foam |
Strap Material | Elastic |
Features | Adjustable Straps, Dull Non-Reflective Finish, Hard Shell, Shock Absorption, Washable |
Material | EVA Foam |
Product Type | Elbow Pad |
Latex Content | Latex Free |
Closure | Hook-and-Loop |
Cap Flexibility | Flexible Cap |
Description
Elbow Pads, Color Black, Size Universal, Features Adjustable Straps, Dull Non-Reflective Finish, Hard Shell, Shock Absorption, Washable, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Plastic, Pad Material Foam, Latex Content Latex Free, Product Type Elbow Pad, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Signaling System, 8-1/2"H x 24" L (S19-324DG)
- NMC Security Alert 24 Hr Video Trespass Sign, M975R (M975R)
- GLOWSHIELD Class 3, Hi-Viz Green T-shirt, Size: XL (HW103FG (XL))
- CONDOR Aerosol Cabinet, Bench Top, 12 gal, Manual (491M59)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-OD)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-B)
- DAMASCUS GEAR Knee Pads, Hard, EVA, Universal, PR (DKP-B)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-OD)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-M)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-B)
- ALTA Knee Pads, Hard Cap, Gray, PR (50403.50)
- Damascus Gear Knee Pads