Shop All Manifolds
Daman
Manifold, Series Circuit, DO5 Series
Mfr # AD05S023P
Zoro # G9798564
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Aluminum
- Inlet Size 3/4"
- Outlet Size 3/4 in. NPTF
- Overall Length 13 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4 in. NPTF |
Overall Length | 13 in |
Overall Width | 4 in |
Overall Height | 4 in |
Port Size - Hydraulic Valves | 3/4 in NPT |
Mounting Hole Size | 0.31 |
NFPA Size | D05 |
Port Connection Size | 1/2 in |
Description
Manifold, Body Material Aluminum, Overall Height 3.5 in, Overall Length 13 in, NFPA Size D05, Overall Width 3.5 in, Pressure - Maximum 3,000 psi, Port Connection Gender Female, Port Connection Size 1/2 in, Port Connection Type NPT, Mounting Hole Size 0.31 in, Operating Temperature - Maximum 150 Degrees F, Series DO5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (11W368)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- BAILEY Disc Harrow Square Bore Spherical Bearing 1-1/2 Square Id, 3.937 Od (157225)
- REELCRAFT Hose Assembly (S9-260044)
- DAMAN Manifold, Parallel Circuit, DO3 Series (AD03P022P)
- DAMAN Manifold, Parallel Circuit, DO5 Series (AD05P023P)
- DAMAN Manifold, Series Circuit, DO3 Series (AD03S022P)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44-KH4B)
- PNEUMADYNE Manifold, Aluminum, 4 Outlets, 9-3/4" L (M40-500-4)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-4-90)
- PNEUMADYNE Manifold, Metal, NPT, 1-3/4 In. L (M10-125-2)
- Daman Pneumatic Valves