Shop All Manifolds
Daman
Manifold, Series Circuit, DO3 Series
Mfr # AD03S022P
Zoro # G9798582
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Aluminum
- Inlet Size 1/2"
- Outlet Size 1/2 in. NPTF
- Overall Length 10 5/8 in
- Overall Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2 in. NPTF |
Overall Length | 10 5/8 in |
Overall Width | 3 1/4 in |
Overall Height | 3 1/4 in |
Port Size - Hydraulic Valves | 1/2 in NPT |
NFPA Size | D03 |
Mounting Hole Size | 0.31 |
Port Connection Size | 1/2 in |
Description
Manifold, Body Material Aluminum, Overall Height 3 in, Overall Length 10.625 in, NFPA Size D03, Overall Width 3 in, Pressure - Maximum 3,000 psi, Port Connection Gender Female, Port Connection Size 1/2 in, Port Connection Type NPT, Mounting Hole Size 0.31 in, Operating Temperature - Maximum 150 Degrees F, Series DO3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil electrical level indicators, HCV.127-E-AX-NC-M12 (HCV-E-AX)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1693715M91, Pressure Line, 25 micron, Outside-In (MF0058400)
- DODGE 1070T10 COVER & GRID COUPLINGS/FLEX CLUTCH (006755)
- D&D 146" Outside Length, 2/3" Top Width, 1 Ribs (B143)
- DAMAN Manifold, Parallel Circuit, DO5 Series (AD05P023P)
- DAMAN Manifold, Parallel Circuit, DO3 Series (AD03P022P)
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- PARKER Valve Base, 3/4-16 SAE, Steel, 10-3 Cavity (B10-3-8T)
- INTERTOOL Air Splitter Manifold, 4-Way, Straight, Brass Couplers (PT08-1856)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- NUMATICS Manifold Block, 1 Station, 3/8 NPT (229-630)
- Daman Manifolds