Shop All Manifolds
Daman
Manifold, Parallel Circuit, DO3 Series
Mfr # AD03P022P
Zoro # G9798591
original price:
$227.10
14% off
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Aluminum
- Inlet Size 1/2"
- Outlet Size 1/2 in. NPTF
- Overall Length 10 5/8 in
- Overall Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2 in. NPTF |
Overall Length | 10 5/8 in |
Overall Width | 3 1/4 in |
Overall Height | 3 1/4 in |
Port Size - Hydraulic Valves | 1/2 in NPT |
NFPA Size | D03 |
Mounting Hole Size | 0.31 |
Port Connection Size | 1/2 in |
Description
Manifold, Body Material Aluminum, Overall Height 3 in, Overall Length 4.25 in, NFPA Size D03, Overall Width 3 in, Pressure - Maximum 3,000 psi, Port Connection Gender Female, Port Connection Size 1/2 in, Port Connection Type NPT, Mounting Hole Size 0.31 in, Operating Temperature - Maximum 150 Degrees F, Series DO3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D020BN4HC, Pressure Line, 25 micron, Outside-In (MF0060204)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK281)
- FESTO Silencer UC-QS-8H (UC-QS-8H)
- DAYTON AC Gearmotor, 743.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVY6)
- DAMAN Manifold, Series Circuit, DO3 Series (AD03S022P)
- DAMAN Manifold, Parallel Circuit, DO5 Series (AD05P023P)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Outlet 1/4 Inch NPT Female (FPM44)
- CHIEF Manifold for D05, 1 Valve Body (220320)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- MILTON Hose Manifold, 3-in-1, 1/2" FNPT (S-685-8)
- Daman Manifolds