Shop All Vinyl Flooring
Daltile
Daltile Bellant Warm Grey 36 in. x 36 in. Glue Down Luxury Vinyl Flooring, 6PK
Mfr # BL313636GD1P
Zoro # G610447599
product price: $167.99
/pk 6, $28.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 36" x 36"
- Length 36 in.
- Thickness 0.1 in.
- Material Vinyl
- Finish SuperGuard Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daltile
- MFR # BL313636GD1P
- Zoro # G610447599
- Country of Origin Korea, Republic of
- Category Vinyl Flooring
Dimensions
Size | 36" x 36" |
Length | 36 in. |
Width | 36 in. |
Details
Thickness | 0.1 in. |
Color | Warm Grey |
Material | Vinyl |
Finish | SuperGuard Technology |
Weight | 7.5 lbs |
Application | Glue Down |
Description
Express timeless style with Bellant luxury vinyl flooring from Daltile. These top-of-the-line products are primed for commercial application in stylish options like concrete, fabric, and encaustic styles. The large format sizes of 36 x 36 and 18 x 18 offer HD design with medium variation.
- •Luxury Vinyl Flooring: Large format sizes of 36" x 36" and 18" x 18"
- •Solid Design: Concrete, fabric, and encaustic looks offered in various grey and beige tones
- •SuperGuard Technology: Reinforced, commercially graded shield added to the 20 Mil top wear layer of the tile to increase durability and ensure performance under everyday foot traffic
- •Easy Installation: Dry back for simple glue-down installation
- •100% Waterproof: High-performing product thoughtfully designed for long-lasting reliability
- •6 PC Per Carton
- •54 SQ FT Per Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 48x25', Stucco, One Roll (3021119)
- COMMAND Hook, Metal, 1-1/2 In (MR03)
- PERFORMANCE TOOL 125-Pc Rubber Grommet Assortment (W5214)
- SPEC Extension Spring, Music Wire, PK2 (E10001054500M)
- DALTILE Daltile Adventuro Wilde 6 in. x 48 in. Click Lock Luxury Vinyl Flooring, 16PK (AD40648CLVT1P)
- DALTILE Daltile Bellamy Place Barrel 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK (BP15RC96060)
- DALTILE Daltile Adventuro Traveler 6 in. x 48 in. Click Lock Luxury Vinyl Flooring, 16PK (AD30648CLVT1P)
- DALTILE Daltile Adventuro Mariner 6 in. x 48 in. Click Lock Luxury Vinyl Flooring, 16PK (AD41648CLVT1P)
- DALTILE Daltile Bellant Cafe 18 in. x 18 in. Glue Down Luxury Vinyl Flooring, 16PK (BL361818GD1P)
- DALTILE Daltile Bellant Woven White 18 in. x 18 in. Glue Down Luxury Vinyl Flooring, 16PK (BL341818GD1P)
- NEWAGE PRODUCTS T-Molding Transition Strip 9.5mm - White Oak (12032)
- Daltile Vinyl Flooring