Shop All Outdoor Wall Lights
Dals
Square Directional Up/Down LED Wall Sconce
Mfr # LEDWALL001D-WH
Zoro # G403527675
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 4.25
- Height 4.625
- Length 4.625
- Lumens 540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # LEDWALL001D-WH
- Zoro # G403527675
- UPC # 775902013877
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.25 |
Height | 4.625 |
Length | 4.625 |
Details
Voltage | 120 |
Lumens | 540 |
Finish | White |
Application | Indoor/Outdoor |
Color | White |
Housing Material | Aluminum |
Fixture Housing Color | White |
CRI | 90 |
Fixture Rated Life | 50000 |
Light Distribution | 100 |
Color Temperature | 3000 |
Description
This modern exterior LED wall pack was designed to optimize efficiency through heat dissipation and optical management. This LED wall pack provides an ideal wall wash lighting solution utilizing a fraction of the energy of traditional sources and requiring virtually no maintenance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F16t8/cw/26 replacement light bulb lamp (F16T8/CW/26 PHILIPS)
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 17047lm (LED-8030M57-MHBC)
- SATCO Led A19 60W Cer Ylw (S14987)
- ILC Replacement for Viqua Qs-330 Lamp, Quartz Sleeve, O-rings replacement light bulb lamp (QS-330 LAMP, QUARTZ SLEEVE, O-RINGS VIQUA)
- DALS 10 Inch Square Ultra Slim Wall Sconce (SQS10-3K-BK)
- DALS 4 Inch Square Adjustable LED Cylinder Sconce (LEDWALL-B-BK)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- AMERICAN MANTLE American Mantle FBG300 Tempered Bevelled Glass Panes for Outdoor Gaslights FBG300 (FBG300)
- LIVING ACCENTS Brown Plastic 70.9 in. H Micro Light Tree Outdoor Decoration (MICBT58BWWA)
- SUNPARK Outdoor LED Wall Light Fixture, 4000K, Black Finish (3-7001D-A-05-E26-4000K)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-4K-PCU)
- Dals Outdoor Wall Lights