Shop All Outdoor Flushmount Lights
Dals
Round LED Step Light
Mfr # LEDSTEP004D-BK
Zoro # G603527741
Free Shipping & Returns
$92.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1
- Voltage 120
- Length 3.25
- Application Indoor/Outdoor
- Height 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dals
- MFR # LEDSTEP004D-BK
- Zoro # G603527741
- UPC # 775902013754
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 1 |
Length | 3.25 |
Height | 0.875 |
Details
Voltage | 120 |
Application | Indoor/Outdoor |
Color | Black |
Rated Life | 50000 |
Lumens | 40 |
CRI | 80 |
Fixture Housing Color | Black |
Color Temperature | 3000 |
Housing Material | Aluminum |
Housing Finish | Black |
Description
Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Wall Outdoor 60W Emma Jane Washed Copper Clear Seeded Glass (6361000)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 12-Pack (LR34159-12PK)
- SATCO Satco 50-114 Clear Porch Globe (50/114)
- ILC Replacement for Sylvania 21270 replacement light bulb lamp 2 Pack (21270 SYLVANIA)
- DALS Recessed Horizontal LED Step Light (LEDSTEP005D-SG)
- VAXCEL Revere 7in Outdoor Light Seeded (OW39573RBZ)
- INTENSE Fiberglass In-Ground Well Light with Grill, Bronze (IN1526393)
- VAXCEL Bozeman 8in Outdoor Light Bronze (OW35083BBZ)
- VAXCEL Chatham 13in Outdoor Flush Mount Black (T0144)
- VAXCEL Dockside 8in Outdoor Light Patina (T0216)
- VAXCEL Chiasso 5in Outdoor Aluminum (CO-OWD050BZ)
- Dals Outdoor Flushmount Lights