Shop All Outdoor Wall Lights
Dals
Round Directional LED Wall Sconce
Mfr # LEDWALL002D-BK
Zoro # G203527585
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 4.5
- Height 4.625
- Length 4.625
- Lumens 540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # LEDWALL002D-BK
- Zoro # G203527585
- UPC # 775902013884
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.5 |
Height | 4.625 |
Length | 4.625 |
Details
Voltage | 120 |
Lumens | 540 |
Finish | Black |
Application | Indoor/Outdoor |
Fixture Housing Color | Black |
CRI | 80 |
Light Distribution | 100 |
Fixture Rated Life | 50000 |
Color Temperature | 3000 |
Housing Material | Aluminum |
Description
This modern exterior LED wall pack was designed to optimize efficiency through heat dissipation and optical management. This LED wall pack provides an ideal wall wash lighting solution utilizing a fraction of the energy of traditional sources and requiring virtually no maintenance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEVENUS Smart Outdoor LED Patio String Lights, 48 Foot, 24 Bulb, Dimmable, Color Changing (SY-SL5C04)
- ILC Replacement for Topcon Sl-d7 replacement light bulb lamp (SL-D7 TOPCON)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8349)
- JONARD TOOLS Industrial Mini Flashlight, LED, Black (FL-2000)
- DALS 4 Inch Square Adjustable LED Cylinder Sconce (LEDWALL-B-BK)
- DALS 10 Inch Square Ultra Slim Wall Sconce (SQS10-3K-BK)
- HUBBELL LIGHTING Hubbell Outdoor Photocontrol, Button-Type, 120V- ordered separate from fixture as an accessory (PBT-1)
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB-PC)
- NORWELL Classic Onion Outdoor Wall Light - Black with Clear Glass (1512-BL-CL)
- NUVO 1-Light - Landscape Flood - PAR20 Flood -Dark Bronze Finish (SF76-646)
- DABMAR LIGHTING 12W & 120-277V 60 LEDs G24 LED Fiberglass Open Face Step Light - Black (FG2007-B)
- Dals Outdoor Wall Lights