Shop All Outdoor Flushmount Lights
Dals
Recessed Horizontal LED Step Light
Mfr # LEDSTEP005D-SG
Zoro # G603527703
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 0.25
- Length 4.75
- Height 2.875
- Application Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # LEDSTEP005D-SG
- Zoro # G603527703
- UPC # 775902013815
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 0.25 |
Length | 4.75 |
Height | 2.875 |
Details
Voltage | 120 |
Color | Satin Grey |
Application | Indoor/Outdoor |
Color Temperature | 3000 |
Housing Finish | Satin Grey |
Housing Material | Aluminum |
Lumens | 100 |
Rated Life | 50000 |
CRI | 80 |
Fixture Housing Color | Satin Grey |
Description
Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- LEVITON T5 Bi-Pin Fluor Lamphldr (C30-13654-SCP)
- PROGRESS LIGHTING 5-1/2" Intrinsic Collection Surface Mount LED in White (P810012-028-30)
- ILC Replacement for Philips Sox35 replacement light bulb lamp (SOX35 PHILIPS)
- DALS Round LED Step Light (LEDSTEP004D-BK)
- DABMAR LIGHTING 175 watt In-Ground Well Light with Grill (P-GRL-FG4300-BZ)
- VAXCEL Yosemite 12in Outdoor Light Bronze (OF33412BBZ)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- ALPINE 7 in. Glass Solar Textured Wasp Trap with LED Lights Solar Hanging Lantern Assorted (HGY440ABB-8)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- OR 20775LEDD-BRZ-OPL Solid LED Bronze Flush Mount Ceiling Light (OR2517000)
- Dals Outdoor Flushmount Lights