Shop All Light Fixture Parts
Dals
Kit of left and right L connectors For PowerLED Linears
Mfr # 6000-ACCLR
Zoro # G203527677
product price: $18.86
/ea
$18.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Width 1.75
- Height 3
- Finish Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # 6000-ACCLR
- Zoro # G203527677
- UPC # 775902013044
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 1.25 |
Width | 1.75 |
Height | 3 |
Details
Finish | Black |
Color | Black |
Voltage | 120 |
Material | Plastic |
Application | Indoor |
Rated Life | 50000 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal K8107251a replacement light bulb lamp (K8107251A FEDERAL SIGNAL)
- ILC Replacement for Eiko Sp85/41/med Coil-twist-spiral replacement light bulb lamp (SP85/41/MED COIL-TWIST-SPIRAL EIKO)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SH4B3432NU50)
- HUBBELL LIGHTING Columbia CNW LED Narrow Wraparound 4' Lamp, 3500 Lumens, 4000K, 0-10v Dim, 120-277V (CNW4-3540)
- DALS 24 Inch Extension Cord For PowerLED Series (6001-E24)
- DALS Junction box for 120V Series (6000-JB)
- DALS Connect Pro 200W Low Voltage Smart Transformer, Black (DCP-TR200-BK)
- ELCO LIGHTING Brick Louver Faceplate Replacement (PST4B)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64606)
- JANDORF CANOPY KIT 5"" WHITE PK1 (60217)
- AU-VE-CO PRODUCTS AUVECO CATALOG (AVCAT)
- Dals Light Fixture Parts