Shop All Light Fixture Parts
Dals
Junction box for 120V Series
Mfr # 6000-JB
Zoro # G503527605
product price: $26.96
/ea
$26.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5
- Width 3.75
- Height 5.25
- Voltage 120
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # 6000-JB
- Zoro # G503527605
- UPC # 775902013006
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 1.5 |
Width | 3.75 |
Height | 5.25 |
Details
Voltage | 120 |
Material | Aluminum |
Finish | Grey |
Color | Grey |
Application | Indoor |
Rated Life | 50000 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbworks Bw.1999.esg replacement light bulb lamp (BW.1999.ESG BULBWORKS)
- EKENA MILLWORK 77 1/4"OD x 71 7/8"ID x 3 1/8"W x 3/4"P Dylan Ceiling Ring (1/4 of complete circle) (CR77DY)
- ILC Replacement for Feit Electric Esl14tm replacement light bulb lamp (ESL14TM FEIT ELECTRIC)
- COMPASS HUBBELL LIGHTING COMPASS 2 LED Lamps, Emergency Light (CU2WG)
- DALS Connect Pro 200W Low Voltage Smart Transformer, Black (DCP-TR200-BK)
- DALS 24 Inch Extension Cord For PowerLED Series (6001-E24)
- NILFISK / CLARKE / KENT. Clarke Replacement Detachable 33' Power Cord For MA10 (107416428)
- ILB GOLD Replacement For Kulka, 583G - 582G Socket Set (583G - 582G SOCKET SET)
- ELCO LIGHTING Front Louver Track Accessory - EP555, EP666 (EP555W)
- SYLVANIA RT6/8/TRIMEXT (75082)
- CHLOE LIGHTING Chloe CH1P545BA24-GPN 22.5 x 24 in. Lighting Tiffany Glass Butterfly Window Panel (CH1P545BA24-GPN)
- Dals Light Fixture Parts