Shop All Flushmount Lights
Dals
Bloom 12 Inch Dual-Light Dimmable LED Flush Mount
Mfr # CFR12-3K-SN
Zoro # G103528194
product price: $199.90
/ea
Free Shipping & Returns
$199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Voltage 120
- Height 1.25
- Lumens 1570
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # CFR12-3K-SN
- Zoro # G103528194
- UPC # 775902015437
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 |
Width | 12 |
Height | 1.25 |
Details
Voltage | 120 |
Lumens | 1570 |
Dimmable | Yes |
Finish | Satin Nickel |
Color | Satin Nickel |
Application | Indoor |
Beam Angle | 110 |
Housing Material | Aluminum |
Color Temperature | 3000 |
Energy Star Compliant | Yes |
CRI | 90 |
Rated Life | 50000 |
ETL Listed | Yes |
Rating | Dry |
Description
Our LED flush mounts put ease and flexibility at your fingertips. When dimming the light fixture under 20%, only the glow ring will be activated, providing the perfect night light
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W T7 Incandescent - Clear - 2500 Hours - 95L - Intermediate Base - 130V (S3911)
- ILC Replacement for Brandenburg Cobra replacement light bulb lamp (COBRA BRANDENBURG)
- ILC Replacement for Philips C50s68/d/m replacement light bulb lamp (C50S68/D/M PHILIPS)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-27K-WC2)
- DALS 18 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR18-CC-BK)
- DALS 14 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ14-CC-WH)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- JESCO Flush Mount LED 7 Round Slim Trim 15W 5CCT 90CRI WH (CM408RA-07R-120V-SW5-WH)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- Dals Flushmount Lights