Shop All Flushmount Lights
Dals
Aurora 12 Inch Dual-Light Dimmable LED Flush Mount
Mfr # CFH12-3K-WH
Zoro # G703528181
product price: $199.90
/ea
Free Shipping & Returns
$199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14
- Width 14
- Voltage 120
- Height 3.25
- Lumens 1850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # CFH12-3K-WH
- Zoro # G703528181
- UPC # 775902015420
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14 |
Width | 14 |
Height | 3.25 |
Details
Voltage | 120 |
Lumens | 1850 |
Dimmable | Yes |
Finish | White |
Color | White |
Application | Indoor |
Energy Star Compliant | Yes |
Rated Life | 50000 |
CRI | 90 |
Housing Material | Aluminum |
Color Temperature | 3000 |
Beam Angle | 110 |
ETL Listed | Yes |
Rating | Dry |
Description
We have succeeded in creating a very unique solution with our LED flush mounts. They project a tremendous amount of light, and can also be dimmed to provide a halo that will gently illuminate your way during the night hours.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ADB / Alnaco 48a0044 replacement light bulb lamp (48A0044 ADB / ALNACO)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W927CA/FIL/3/RP)
- ECCO Strip Lighting, Odd Shape, 12" L, 18 LED (EW0116)
- ILC Replacement for Braun D-40 replacement light bulb lamp (D-40 BRAUN)
- DALS 18 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR18-CC-BK)
- DALS 14 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ14-CC-WH)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- MAXIM Diverse LED 1-Light 6.25" Wide White Flush Mount Light (57631WTWT)
- COMPONENT HARDWARE Incandescent Refrigerator Light Fixture (L20-1010)
- Dals Flushmount Lights