Shop All Flushmount Lights
Dals
9 Inch Slim Round LED Flush Mount
Mfr # 7209-WH
Zoro # G803528173
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5
- Width 8.5
- Voltage 120
- Height 0.625
- Lumens 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # 7209-WH
- Zoro # G803528173
- UPC # 775902017035
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 8.5 |
Width | 8.5 |
Height | 0.625 |
Details
Voltage | 120 |
Lumens | 1080 |
Dimmable | Yes |
Finish | White |
Color | White |
Application | Indoor |
Fixture Shape | Round |
Rated Life | 35000 |
Color Temperature | 3000 |
Energy Star Compliant | Yes |
CRI | 80 |
Housing Material | Plastic |
Beam Angle | 110 |
ETL Listed | Yes |
Rating | Dry |
Description
Slim design and uniform light output are the cornerstone of our LED flush mounts. Available in two sizes to give you the flexibility to personalize your lighting project.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K, Bulb Color Temp.: 2700K (LED-7338-40A)
- ITEK MEGALIGHT ALUM TACTICAL FLASHLIGHT (TZF120326)
- ILC Replacement for GE General Electric G.E Wb25x10030 replacement light bulb lamp (WB25X10030)
- ILC Replacement for BUG Buster Bb-40l replacement light bulb lamp (BB-40L BUG BUSTER)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- DALS 18 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR18-CC-BK)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- DALS 14 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ14-CC-WH)
- BULBRITE 15-Watt White Integrated LED 7 in. Ceiling Flush Mount (773146)
- JESCO Flush Mount LED 12 Round Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12R-120V-SW3-WH)
- Dals Flushmount Lights