Shop All Recessed Lighting Kits
Dals
8 Inch High Powered LED Commercial Down Light
Mfr # HPD8-CC-WH
Zoro # G003527686
product price: $174.30
/ea
Free Shipping & Returns
$174.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2.5
- Application Indoor/Outdoor
- Width 8.75
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # HPD8-CC-WH
- Zoro # G003527686
- UPC # 775902018841
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 2.5 |
Width | 8.75 |
Length | 8.75 |
Size | 8 Inch |
Details
Material | Aluminum |
Application | Indoor/Outdoor |
Finish | White |
Voltage | 120 |
Color | White |
Color Temperature | Selectable |
CRI | 90 |
Lumens | 2600 |
Description
Dals’ new high-powered recessed downlight is a go-to for your commercial projects. With its five color temperatures to choose from, a cast aluminum housing, high lumen output, and indoor/outdoor rating, this can be installed just about anywhere. From clinics to schools and hotels to boutiques, this is the only slim recessed fixture you will need.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 01369c replacement light bulb lamp, 4PK (01369C DAMAR)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41030W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41550W)
- REMPHOS LED Circular Drum, 9", 10W, 4000K, OCC (RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC)
- DALS 4 Inch High Powered LED Commercial Down Light (HPD4-CC-WH)
- DALS 3 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG3-CC-WH)
- DALS 4 Inch Recessed Retrofit LED Light (RTF4-3K-WH)
- DALS 6 Inch Round Indirect LED Recessed Light (IND6-DW-WH)
- DALS Pivot 3 Inch Flat Recessed LED Gimbal Light 5CCT, Black (FGM3-CC-BK)
- DALS Scope 2 Inch Round Recessed LED Gimbal Light 5CCT, White (GMB2-CC-WH)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 6-Pack (LR23759-6PK)
- Dals Recessed Lighting Kits