Shop All Light Fixture Parts
Dals
72 Inch Power Cord for PowerLED Linear
Mfr # 6000-ACCPC
Zoro # G803527695
product price: $16.20
/ea
$16.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2
- Width 2
- Height 5.5
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # 6000-ACCPC
- Zoro # G803527695
- UPC # 775902013013
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 2 |
Width | 2 |
Height | 5.5 |
Details
Material | Plastic |
Color | Black |
Application | Indoor |
Finish | Black |
Voltage | 120 |
Rated Life | 50000 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED String Lights Multicolored 24 ft 12 lights (SL24-12/RGBW)
- ZORO SELECT Assorted Check Rings, PK12 (4TGW6)
- ILC Replacement for Panasonic Mls13gu35 replacement light bulb lamp (MLS13GU35 PANASONIC)
- VICKERMAN 0.96 watt 130V C9 Ceramic LED Green Bulb with Nickel Base 25 per Bag (XLEDSC94-25)
- DALS Connect Pro 200W Low Voltage Smart Transformer, Black (DCP-TR200-BK)
- DALS 24 Inch Extension Cord For PowerLED Series (6001-E24)
- DALS Junction box for 120V Series (6000-JB)
- SYLVANIA RT6/8/TRIMEXT (75082)
- ADVANCE Replacement Ignitor Kit Lighting Parts And Accessory (LI551-H4-IC)
- LEVITON LAMP SOCKETS 660W 600V INC LMPHLDR KEYLESS LMPHLDR (9878)
- ILC Replacement For LIGHT BULB LAMP, KULKA 1548 1L (KULKA 1548 1L)
- Dals Light Fixture Parts