Shop All Flushmount Lights
Dals
7 Inch Slim Round LED Flush Mount
Mfr # 7207-WH
Zoro # G103528170
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Width 7
- Voltage 120
- Height 0.625
- Lumens 770
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # 7207-WH
- Zoro # G103528170
- UPC # 775902017516
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7 |
Width | 7 |
Height | 0.625 |
Details
Voltage | 120 |
Lumens | 770 |
Dimmable | Yes |
Finish | White |
Application | Indoor |
Color | White |
Energy Star Compliant | Yes |
Housing Material | Plastic |
Beam Angle | 110 |
Rated Life | 35000 |
Color Temperature | 3000 |
CRI | 80 |
ETL Listed | Yes |
Rating | Dry |
Description
Slim design and uniform light output are the cornerstone of our LED flush mounts. Available in two sizes to give you the flexibility to personalize your lighting project.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Quartz Metal Halide HID Bulb, 70W, 3000K (MP70/U/MED)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1722)
- ILC Replacement for Eiko Dt18/35/rs replacement light bulb lamp (DT18/35/RS EIKO)
- ILC Replacement for Clay Paky Golden Scan 3 575 replacement light bulb lamp (GOLDEN SCAN 3 575 CLAY PAKY)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- DALS 14 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ14-CC-WH)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- DALS 18 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR18-CC-BK)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- Z-LITE Elea 2 Light Flush Mount, Chrome & Matte Opal (328F12-CH)
- ELEGANT DESIGNS 2 Light Glass Ceiling Light Glacier Petal Flushmount (FM1002-CHR)
- Dals Flushmount Lights