Shop All Outdoor Wall Lights
Dals
6 Inch Square Ultra Slim Wall Sconce
Mfr # SQS06-3K-BK
Zoro # G203527578
product price: $195.00
/ea
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 6.375
- Height 7
- Length 1.5
- Lumens 750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # SQS06-3K-BK
- Zoro # G203527578
- UPC # 775902017042
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.375 |
Height | 7 |
Length | 1.5 |
Details
Voltage | 120 |
Lumens | 750 |
Finish | Black |
Color | Black |
Application | Indoor/Outdoor |
Light Distribution | 120 |
Fixture Housing Color | Black |
Fixture Rated Life | 50000 |
Housing Material | Aluminum |
CRI | 90 |
Color Temperature | 3000 |
Description
The SQS blends light functionality with an opportunity for artistic creation. Combine multiple fixtures to create infinite compositions or simply use alone, the choice is yours.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 90par38/hal/3fl 130v replacement light bulb lamp (90PAR38/HAL/3FL 130V PHILIPS)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 6000K (S601-24/60)
- NITECORE HC33 1800 Lumen L-Shape High Performance LED Headlamp (HC33)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- DALS 10 Inch Square Ultra Slim Wall Sconce (SQS10-3K-BK)
- DALS 4 Inch Square Adjustable LED Cylinder Sconce (LEDWALL-B-BK)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8408EK)
- DABMAR LIGHTING Well Light, 4200, Fiberglass (FG4200)
- QUOIZEL Pointsett Integrated LED Matte Black Outdoor Wall Lantern (PNT8306MBK)
- MAXIM LIGHTING Nassau VX 1-Light Medium Outdoor Wall Lantern (40314CLBK)
- WESTGATE WMX-MD-20-80W-50KNON-CUTOFF WALL PACK (WMX-MD-20-80W-50K)
- Dals Outdoor Wall Lights