Shop All Recessed Lighting Kits
Dals
6 Inch Square LED Recessed Panel Light with Multi Trim
Mfr # SPN6SQ-CC-3T
Zoro # G803527756
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Indoor/Outdoor
- Voltage 120
- Color Multi
- Length 6
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # SPN6SQ-CC-3T
- Zoro # G803527756
- UPC # 775902015994
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 6 |
Height | 0.5 |
Width | 6 |
Details
Application | Indoor/Outdoor |
Voltage | 120 |
Color | Multi |
Material | Aluminum |
Finish | Multi |
Color Temperature | Selectable |
CRI | 90 |
Lumens | 1060 |
Shape | Square |
Description
If you are looking for a sleek, attractive LED option for your ceilings, then our color changing panel light with interchangeable trims is the perfect choice. With the flick of a switch, you have the ability to select one of three pre-set color temperatures - 3000, 4000 and 5000 K - convenience at your fingertips.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F18t8cw/24 Inch replacement light bulb lamp (F18T8CW/24 INCH DAMAR)
- PROGRESS LIGHTING Greene Ridge Collection One-Light Medium Wall Lantern (P560100-031)
- HALO E4Icatsb (E4ICATSB)
- NIGHTSTICK Red No Led 235 lm (NSP-2422R)
- DALS 6 Inch Round LED Recessed Panel Light with Multi Trim (SPN6-CC-3T)
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-BK)
- DALS 3 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG3-CC-SN)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (GMB4-CC-BK)
- DALS 4 Inch Square CCT LED Recessed Panel Light (5004SQ-CC-WH)
- DALS 4 Inch Square LED Recessed Panel Light with Multi Trim (SPN4SQ-CC-3T)
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 12-Pack (SP34230-12PK)
- Dals Recessed Lighting Kits