Shop All Flushmount Lights
Dals
6 Inch Square Indoor/Outdoor LED Flush Mount
Mfr # CFLEDSQ06-CC-BK
Zoro # G303528192
product price: $73.44
/ea
$73.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6
- Width 6
- Voltage 120
- Height 1
- Lumens 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # CFLEDSQ06-CC-BK
- Zoro # G303528192
- UPC # 775902018384
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 6 |
Width | 6 |
Height | 1 |
Details
Voltage | 120 |
Lumens | 700 |
Dimmable | Yes |
Finish | Black |
Color | Black |
Application | Indoor/Outdoor |
Housing Material | Aluminum |
Color Temperature | Selectable |
Beam Angle | 110 |
Rated Life | 50000 |
CRI | 90 |
Energy Star Compliant | Yes |
ETL Listed | Yes |
Rating | Wet |
Description
Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings – 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug (WDL1-20)
- MAXLITE Slim Flood Light, 1630 lm, 15 W, 120-277VAC (MSF15UW-50BKT)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21251)
- KIM LIGHTING Step Light, LED, 15 Watts, Black (EL807/9L3KUV/BL)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- DALS 14 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ14-CC-WH)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- DALS 18 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR18-CC-BK)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- COMPONENT HARDWARE Natrual White LED Edison-Base, Hood Lamp (LED-40000N-B)
- JESCO LIGHTING GROUP Single Light Ceiling Mount Low Voltage- Blue (LT1122B-WH)
- Dals Flushmount Lights