Shop All Recessed Lighting Kits
Dals
6 Inch Round CCT LED Recessed Panel Light
Mfr # 5006-CC-WH
Zoro # G303527737
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Aluminum
- Width 7.125
- Application Indoor/Outdoor
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # 5006-CC-WH
- Zoro # G303527737
- UPC # 775902017097
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 7.125 |
Height | 0.5 |
Length | 7.125 |
Details
Color | White |
Voltage | 120 |
Material | Aluminum |
Application | Indoor/Outdoor |
Finish | White |
Color Temperature | Selectable |
Lumens | 980 |
CRI | 80 |
Description
Our new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Light, Red, LED, 2 D Batteries (M100R-LED)
- CURRENT GE 3W T10 CLR LED Bulb (93129002)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-31)
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73300)
- DALS 4 Inch Round Indirect LED Recessed Light (IND4-DW-WH)
- DALS 8 Inch High Powered LED Commercial Down Light (HPD8-CC-WH)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG4-CC-BK)
- DALS Pivot 3 Inch Flat Recessed LED Gimbal Light 5CCT, Black (FGM3-CC-BK)
- DALS 4 Inch Square CCT LED Recessed Panel Light (5004SQ-CC-WH)
- DALS Scope 2 Inch Round Recessed LED Gimbal Light 5CCT, White (GMB2-CC-WH)
- LUXRITE 4 Inch Trimless LED Recessed Plaster Downlights 5 CCT Options 2700K-5000K 15W 1000LM Dimmable 4-Pack (LR24920-4PK)
- Dals Recessed Lighting Kits