Shop All Outdoor Wall Lights
Dals
6 Inch Oval Up/Down LED Wall Sconce
Mfr # LEDWALL-H-BK
Zoro # G903527656
product price: $324.24
/ea
Free Shipping & Returns
$324.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 3.25
- Height 6
- Length 6.75
- Lumens 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # LEDWALL-H-BK
- Zoro # G903527656
- UPC # 775902015680
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.25 |
Height | 6 |
Length | 6.75 |
Details
Voltage | 120 |
Lumens | 900 |
Finish | Black |
Color | Black |
Application | Indoor/Outdoor |
Color Temperature | 3000 |
CRI | 90 |
Housing Material | Aluminum |
Fixture Rated Life | 50000 |
Fixture Housing Color | Black |
Light Distribution | 120 |
Description
This distinctive LED wall-mounted sconce permeates a gentle multi-directional light. Its unique geometric shape and robust design will provide a dramatic flare to any indoor/outdoor space. Ideal for residential and commercial projects, its warm splashes of light create an impressive architectural and alluring touch.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Mission 2 Light Polished Nickel Bath Van (1032-35)
- ILC Replacement for Osram Sylvania 75a21/rs/sl/rp 120v replacement light bulb lamp (75A21/RS/SL/RP 120V OSRAM SYLVANIA)
- BULBRITE 14-Watt 100-Watt Equivelant A21 LED Light Bulb Medium Base E26 Clear 3-Way 3000k, 4PK (862741)
- IQ AMERICA LM-1811 Motion Security Flood Light, 1100 Lumen 180 Degree 50' Detection Eave Wall Mount BZ (LM1811BZ)
- DALS 10 Inch Square Ultra Slim Wall Sconce (SQS10-3K-BK)
- DALS 4 Inch Square Adjustable LED Cylinder Sconce (LEDWALL-B-BK)
- Z-LITE Sheridan 1 Light Outdoor Wall Sconce, Black And Seedy (594M-BK)
- MAXIM Calistoga 1-Light 9" Wide Adobe Outdoor Wall Sconce (3534SWAE)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- AFX Watson Outdoor - LED 12W - 1100 Lm - 120-277V - Black (WTNW0506L30D2BK)
- LIVEX LIGHTING Harbor 1 Light Flemish Brass Outdoor Post Top Lantern (2226-22)
- Dals Outdoor Wall Lights