Shop All Light Fixture Parts
Dals
6 Inch Extension Cord for PowerLED Linear
Mfr # 6000-ACCE06
Zoro # G602716443
product price: $9.42
/ea
$9.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.5
- Width 1.25
- Height 5.5
- Color Black
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # 6000-ACCE06
- Zoro # G602716443
- UPC # 775902013839
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 1.5 |
Width | 1.25 |
Height | 5.5 |
Details
Color | Black |
Application | Indoor |
Material | Plastic |
Voltage | 120 |
Finish | Black |
Rated Life | 50000 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LALIA HOME 21" Vintage Rattan Wicker Style Paper Rope Bedside Table Lamp with Light Beige Fabric Shade, Natural (LHT-4017-NA)
- ILC Replacement for Rexim Rm-114 replacement light bulb lamp (RM-114 REXIM)
- ILC Replacement for Satco A3641 replacement light bulb lamp, 4PK (A3641 SATCO)
- AMERICAN DIAGNOSTIC CORP ADC® Adlite„¢ Disposable Penlight, White with Pupil Gauge, 6/Pack (351P)
- DALS 24 Inch Extension Cord For PowerLED Series (6001-E24)
- DALS Junction box for 120V Series (6000-JB)
- DALS Connect Pro 200W Low Voltage Smart Transformer, Black (DCP-TR200-BK)
- MAXIM CounterMax MXInterLink5 24" Connecting Cord (89953BK)
- JUNO LIGHTING New Construction IC Housing 120V, 6in., (IC22 W G)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 052400A (05-2400A)
- LEVITON Leviton Mfg R50-515PV-LIT Vinyl Lighted Plug; Yellow (7019201)
- Dals Light Fixture Parts