Shop All Flushmount Lights
Dals
5 Inch Slim Round LED Flush Mount
Mfr # 7205-WH
Zoro # G503528121
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5
- Width 5.5
- Voltage 120
- Height 0.625
- Lumens 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # 7205-WH
- Zoro # G503528121
- UPC # 775902017004
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 5.5 |
Width | 5.5 |
Height | 0.625 |
Details
Voltage | 120 |
Lumens | 350 |
Dimmable | Yes |
Finish | White |
Application | Indoor |
Color | White |
CRI | 80 |
Color Temperature | 3000 |
Energy Star Compliant | Yes |
Fixture Shape | Round |
Rated Life | 35000 |
Beam Angle | 110 |
Housing Material | Plastic |
Rating | Dry |
ETL Listed | Yes |
Description
Slim design and uniform light output are the cornerstone of our LED flush mounts. Available in two sizes to give you the flexibility to personalize your lighting project.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 1.6W LED MR11 LED 5000K 40' beam G4 12V (S9551)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- TCP LED, 10W Downlight Retrofit 5/6 Warm DIM (LED10DR56DA)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-2 Pin Base, Replacement For G.E, F9Bx/835/Eco (F9BX/835/ECO)
- DALS 18 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR18-CC-BK)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- DALS 14 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ14-CC-WH)
- LITHONIA LIGHTING LED Linear Strip Light, 2879 lm (CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH)
- ASD LIGHTING Light, LED, Flushmount, 13", 18W, 3K (ASD-LFM-13D1830)
- Dals Flushmount Lights