Shop All Recessed Lighting Kits
Dals
5 Inch Round CCT LED Recessed Panel Light
Mfr # 5005-CC-BK
Zoro # G203527714
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Voltage 120
- Length 5.875
- Finish Black
- Application Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dals
- MFR # 5005-CC-BK
- Zoro # G203527714
- UPC # 775902018797
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 5.875 |
Width | 5.875 |
Height | 0.5 |
Details
Color | Black |
Material | Aluminum |
Voltage | 120 |
Finish | Black |
Application | Indoor/Outdoor |
CRI | 80 |
Color Temperature | Selectable |
Lumens | 800 |
Description
Our new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS G24D-2 18W 2-PIN CFL HLDR VERT BTM SCRW (26725-212)
- ILC Replacement for Pura Uv101 replacement light bulb lamp (UV101 PURA)
- SYLVANIA STRIP2A/044UNVD840/48U/WH (65216)
- LUMAPRO LUMAPRO 21.6W, S8 Miniature Incandescent Bulb (2233-1PK)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (GMB4-CC-BK)
- DALS 4 Inch Square CCT LED Recessed Panel Light (5004SQ-CC-WH)
- DALS 6 Inch Round Indirect LED Recessed Light (IND6-DW-WH)
- DALS Facet 6 Inch CCT Round Indoor/Outdoor Regressed Gimbal Down Light, Black (RGM6-CC-BK)
- DALS 8 Inch High Powered LED Commercial Down Light (HPD8-CC-WH)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- MAXSA INNOVATIONS Retrofit 5"-6" LED Dwnlght for recessed lighting - Cool Wht LEDs 5000K (80102)
- Dals Recessed Lighting Kits