Shop All Recessed Lighting Kits
Dals
4 Inch Square LED Recessed Panel Light with Multi Trim
Mfr # SPN4SQ-CC-3T
Zoro # G203527769
product price: $38.00
/ea
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Application Indoor/Outdoor
- Color Multi
- Voltage 120
- Finish Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # SPN4SQ-CC-3T
- Zoro # G203527769
- UPC # 775902015970
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 4 |
Length | 4 |
Height | 0.5 |
Details
Material | Aluminum |
Application | Indoor/Outdoor |
Color | Multi |
Voltage | 120 |
Finish | Multi |
Color Temperature | Selectable |
Lumens | 800 |
CRI | 90 |
Shape | Square |
Description
If you are looking for a sleek, attractive LED option for your ceilings, then our color changing panel light with interchangeable trims is the perfect choice. With the flick of a switch, you have the ability to select one of three pre-set color temperatures - 3000, 4000 and 5000 K - convenience at your fingertips.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- KEYSTONE CCT Tunable Circular LED Kit, KT-RKIT20PS-8CP-8CSC-VDIM (KT-RKIT20PS-8CP-8CSC-VDIM)
- ILC Replacement for GE General Electric G.E 60a/s replacement light bulb lamp (60A/S GE GENERAL ELECTRIC G.E)
- PROJECTABLES LED Night Light, Plug In, Light Sensing (13347)
- DALS 6 Inch Round LED Recessed Panel Light with Multi Trim (SPN6-CC-3T)
- DALS 4 Inch Recessed Retrofit LED Light (RTF4-3K-WH)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-BK)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- DALS Pivot 3 Inch Flat Recessed LED Gimbal Light 5CCT, Black (FGM3-CC-BK)
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-WH)
- SUNPERIAN 6 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable 12-Pack (SP34240-12PK)
- Dals Recessed Lighting Kits