Shop All Recessed Lighting Kits
Dals
4 Inch Square CCT LED Recessed Panel Light
Mfr # 5004SQ-CC-WH
Zoro # G703527764
product price: $21.90
/ea
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color White
- Application Indoor/Outdoor
- Width 4.75
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # 5004SQ-CC-WH
- Zoro # G703527764
- UPC # 775902017387
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 4.75 |
Width | 4.75 |
Height | 0.5 |
Details
Material | Aluminum |
Color | White |
Application | Indoor/Outdoor |
Voltage | 120 |
Finish | White |
Color Temperature | Selectable |
Lumens | 770 |
CRI | 80 |
Description
Our new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/841)
- HASTINGS HOME Hastings Home Touch Activated LED USB Desk Lamp - Black (762721ZKA)
- BULBRITE Incandescent G30 Medium Screw Base E26 White finish Light Bulb, 40 Watt, 12PK (861219)
- ILC Replacement for Conair Be116t replacement light bulb lamp (BE116T CONAIR)
- DALS 3 Inch Round CCT LED Recessed Panel Light (5003-CC-WH)
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-WH)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- DALS 6 Inch Round CCT LED Recessed Panel Light (5006-CC-WH)
- DALS 3 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG3-CC-WH)
- DALS 6 Inch Round LED Recessed Panel Light with Multi Trim (SPN6-CC-3T)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23796-16PK)
- Dals Recessed Lighting Kits