Shop All Recessed Lighting Kits
Dals
4 Inch Round Recessed LED Gimbal Light in 5CCT
Mfr # LEDDOWNG4-CC-BK
Zoro # G303527584
product price: $55.90
/ea
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Indoor/Outdoor
- Length 4.4
- Finish Black
- Height 2
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # LEDDOWNG4-CC-BK
- Zoro # G303527584
- UPC # 775902018766
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 4.4 |
Height | 2 |
Width | 4.4 |
Details
Application | Indoor/Outdoor |
Color | Black |
Finish | Black |
Material | Aluminum |
Voltage | 120 |
CRI | 90 |
Lumens | 600 |
Color Temperature | Selectable |
Description
There are moments when you want the ability to direct light as you please. With our new LED Gimbal recessed fixture, this has now become a reality with the easiest of installations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Midnight La 60 Watt 1 Light Matte Black Pendant with Clear Glass Dual Shade (D222M-12P-MB)
- STREAMLIGHT E-Flood Upgrade Kit, Black (45842)
- WESTGATE LF3-HL-100W-30KSLIM LED FLOOD, 100~277V, 80W, 8000LM, 3000K, Dark Bronze, Trunnion, IP65, UL, DLC (LF3-HL-100W-30K)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9983)
- DALS 4 Inch Recessed Retrofit LED Light (RTF4-3K-WH)
- DALS 4 Inch Square LED Recessed Panel Light with Multi Trim (SPN4SQ-CC-3T)
- DALS 6 Inch Square LED Recessed Panel Light with Multi Trim (SPN6SQ-CC-3T)
- DALS Pivot 3 Inch Flat Recessed LED Gimbal Light 5CCT, Black (FGM3-CC-BK)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (GMB4-CC-BK)
- DALS 4 Inch Square CCT LED Recessed Panel Light (5004SQ-CC-WH)
- BULBRITE 4" Canless 2700K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861666)
- Dals Recessed Lighting Kits