Shop All Recessed Lighting Kits
Dals
4 Inch Round Recessed LED Gimbal Light in 5CCT
Mfr # GMB4-CC-WH
Zoro # G903527694
product price: $89.88
/ea
Free Shipping & Returns
$89.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 5.1
- Height 3.9
- Application Indoor/Outdoor
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # GMB4-CC-WH
- Zoro # G903527694
- UPC # 775902018728
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 5.1 |
Height | 3.9 |
Width | 6.5 |
Details
Material | Aluminum |
Application | Indoor/Outdoor |
Color | White |
Finish | White |
Voltage | 120 |
CRI | 90 |
Color Temperature | Selectable |
Lumens | 810 |
Description
When searching for lighting flexibility, look no further than our 4” LED directional downlight. With a powerful lumen output and the ability to shine your light with a 360 degree rotation, this product will meet your every need
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (ELK315W)
- COOPER LIGHTING GRY DuskDawn AreaLight (ALB4A40GY)
- CELEBRATIONS LED 5MM/MICRO MLT 100CT (47981-71)
- LIGHTOLIER LED Track Head, 8-13/16in.L, White, 2000lm (LLAV2030WH)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (GMB4-CC-BK)
- DALS 4 Inch High Powered LED Commercial Down Light (HPD4-CC-WH)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG4-CC-BK)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-BK)
- DALS 4 Inch Round Indirect LED Recessed Light (IND4-DW-WH)
- DALS 6 Inch Round Indirect LED Recessed Light (IND6-DW-WH)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24956-1PK)
- Dals Recessed Lighting Kits