Shop All Recessed Lighting Kits
Dals
4 Inch Round Recessed LED Gimbal Light in 5CCT
Mfr # GMB4-CC-BK
Zoro # G403527712
product price: $89.88
/ea
Free Shipping & Returns
$89.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Indoor/Outdoor
- Finish Black
- Width 6.5
- Voltage 120
- Height 3.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # GMB4-CC-BK
- Zoro # G403527712
- UPC # 775902018704
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 6.5 |
Height | 3.9 |
Length | 5.1 |
Details
Application | Indoor/Outdoor |
Color | Black |
Finish | Black |
Voltage | 120 |
Material | Aluminum |
CRI | 90 |
Color Temperature | Selectable |
Lumens | 810 |
Description
When searching for lighting flexibility, look no further than our 4” LED directional downlight. With a powerful lumen output and the ability to shine your light with a 360 degree rotation, this product will meet your every need
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1.7W, G3 1/2 Miniature Incandescent Light Bulb (53-1PK)
- LITHONIA LIGHTING LED Vapor Tight, Ceiling Mount (OLVTCM)
- ILC Replacement For EIKO STR8PS90FCCTUD (STR8/PS90/FCCT/UD)
- GT INDUSTRIAL PRODUCTS 2000lm LED Rechargeable Work Light (GT508R)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (GMB4-CC-WH)
- DALS 6 Inch Round Indirect LED Recessed Light (IND6-DW-WH)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- DALS 6 Inch Round CCT LED Recessed Panel Light (5006-CC-WH)
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-BK)
- DALS Facet 6 Inch CCT Round Indoor/Outdoor Regressed Gimbal Down Light, Black (RGM6-CC-BK)
- ILC Replacement For SATCO S11843 (S11843)
- Dals Recessed Lighting Kits