Shop All Recessed Lighting Kits
Dals
4 Inch Round Indirect LED Recessed Light
Mfr # IND4-DW-WH
Zoro # G203527684
product price: $41.90
/ea
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 5.5
- Finish White
- Voltage 120
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # IND4-DW-WH
- Zoro # G203527684
- UPC # 775902014850
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 5.5 |
Size | 4 Inch |
Length | 5.7 |
Height | 3.1 |
Details
Color | White |
Finish | White |
Voltage | 120 |
Application | Indoor |
Material | Aluminum |
Color Temperature | 3000 |
Lumens | 500 |
CRI | 80 |
Description
Imagine being able to create the perfect mood when dimming your lights. This is now possible with our Dim to Warm concept, generating a warm, exquisite glow to set the tone for your evening.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 6S6 Tray-130v replacement light bulb lamp, 10PK (6S6 TRAY-130V GE GENERAL ELECTRIC G.E)
- SATCO 13 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11456)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C9 GRN 25PK (BU25C9X3-TGRA)
- SATCO 5.5-Watt CA10 LED - Frosted - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21853)
- DALS 6 Inch Round Indirect LED Recessed Light (IND6-DW-WH)
- DALS 5 Inch Round CCT LED Recessed Panel Light (5005-CC-BK)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (GMB4-CC-WH)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- DALS 4 Inch High Powered LED Commercial Down Light (HPD4-CC-WH)
- DALS 4 Inch Square CCT LED Recessed Panel Light (5004SQ-CC-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- Dals Recessed Lighting Kits