Shop All Recessed Lighting Kits
Dals
4 Inch Round CCT LED Recessed Panel Light
Mfr # 5004-CC-WH
Zoro # G103527753
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 4.75
- Application Indoor/Outdoor
- Length 4.75
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # 5004-CC-WH
- Zoro # G103527753
- UPC # 775902017110
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 4.75 |
Length | 4.75 |
Height | 0.5 |
Details
Material | Aluminum |
Application | Indoor/Outdoor |
Finish | White |
Color | White |
Voltage | 120 |
Color Temperature | Selectable |
CRI | 80 |
Lumens | 770 |
Description
Our new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 39W, 4302 lm, 80 CRI (2BLT2R 40L ADP EZ1 LP840)
- ILC Replacement for Light Bulb / Lamp F26dbx/835/4p replacement light bulb lamp (F26DBX/835/4P LIGHT BULB / LAMP)
- ILC Replacement for UVP 34-0054-01 replacement light bulb lamp (34-0054-01 UVP)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP4)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-BK)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG4-CC-BK)
- DALS Pivot 3 Inch Flat Recessed LED Gimbal Light 5CCT, Black (FGM3-CC-BK)
- DALS 6 Inch Round Indirect LED Recessed Light (IND6-DW-WH)
- DALS 4 Inch Square CCT LED Recessed Panel Light (5004SQ-CC-WH)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (GMB4-CC-BK)
- ELCO LIGHTING 8 Square CFL IC Downlights" (EL8SQ-126E)
- Dals Recessed Lighting Kits