Shop All Outdoor Wall Lights
Dals
4 Inch Round Adjustable LED Cylinder Sconce
Mfr # LEDWALL-A-WH
Zoro # G103527715
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 3.75
- Height 11.75
- Length 3.95
- Lumens 2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dals
- MFR # LEDWALL-A-WH
- Zoro # G103527715
- UPC # 775902014249
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.75 |
Height | 11.75 |
Length | 3.95 |
Details
Voltage | 120 |
Lumens | 2100 |
Finish | White |
Color | White |
Application | Indoor/Outdoor |
Light Distribution | 115 |
Color Temperature | 3000 |
Fixture Rated Life | 50000 |
Fixture Housing Color | White |
Housing Material | Aluminum |
CRI | 90 |
Description
The key design element of our new LED cylinder is the removable lens. This feature allows for three distinctive styles during installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Handheld Flashlight, Aluminum, Black, 375lm (74303)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5586GX)
- HADCO Accent Light, Incandescent, 120V, 8-9/16" L (B4-H)
- SATCO Satco 80-1314 Twin Glazed Porcelain Socket w/Flange Bushing Cap and 9-in. Leads (80/1314)
- DALS 4 Inch Square Adjustable LED Cylinder Sconce (LEDWALL-B-BK)
- DALS 10 Inch Square Ultra Slim Wall Sconce (SQS10-3K-BK)
- MAXIM LIGHTING Sutton Place VX 3-Light Outdoor Lantern (40237CLBK)
- THOMAS Brentwood 1325'' High 1Light Outdoor Sconce, Black (SL92427)
- DESIGNERS FOUNTAIN Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23131-WI)
- VALTERRA SOLAR LIGHT OUTDOOR - LARGE LIGHT, 6.8W, 800LM (DG0168)
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern, Black Steel Clear Jelly Jar Glass (6688500)
- Dals Outdoor Wall Lights