Shop All Recessed Lighting Kits
Dals
4 Inch Recessed Retrofit LED Light
Mfr # RTF4-3K-WH
Zoro # G203527738
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Material Aluminum
- Length 4
- Application Indoor/Outdoor
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dals
- MFR # RTF4-3K-WH
- Zoro # G203527738
- UPC # 775902015796
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 4 |
Height | 1.5 |
Width | 4 |
Details
Finish | White |
Material | Aluminum |
Application | Indoor/Outdoor |
Color | White |
Voltage | 120 |
Lumens | 550 |
Color Temperature | 3000 |
CRI | 90 |
Description
The aluminum retrofit LED panel offers the easiest and most practical solution to your existing lighting needs. For style and convenience, the removable outer trim attaches with magnetic fasteners to create a seamless look. Can be easily retrofitted in existing 4" canisters or standard octagonal junction boxes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 6834fo replacement light bulb lamp (6834FO PHILIPS)
- ILC Replacement for Trojan Technologies 792934 Quartz Sleeve (792934 QUARTZ SLEEVE TROJAN TECHNOLOGIES)
- SATCO NUVO LED 4 ft. Connectable Strip 36W 4000K White Finish 120V (65-1104)
- ACCESS LIGHTING Iron, Wall Sconce, Brushed Steel Finish, Opal Glass (20739-BS/OPL)
- DALS Scope 2 Inch Round Recessed LED Gimbal Light 5CCT, White (GMB2-CC-WH)
- DALS 8 Inch High Powered LED Commercial Down Light (HPD8-CC-WH)
- DALS Pivot 3 Inch Flat Recessed LED Gimbal Light 5CCT, Black (FGM3-CC-BK)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- DALS 3 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG3-CC-SN)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG4-CC-BK)
- AMERICAN LIGHTING 2" 8W Recessed Downlight, A2-5CCT-WH (A2-5CCT-WH)
- Dals Recessed Lighting Kits