Shop All Recessed Lighting Kits
Dals
4 Inch High Powered LED Commercial Down Light
Mfr # HPD4-CC-WH
Zoro # G903527700
product price: $106.98
/ea
Free Shipping & Returns
$106.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.125
- Size 4 Inch
- Width 4.9375
- Voltage 120
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # HPD4-CC-WH
- Zoro # G903527700
- UPC # 775902018827
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 2.125 |
Size | 4 Inch |
Width | 4.9375 |
Length | 4.9375 |
Details
Voltage | 120 |
Color | White |
Application | Indoor/Outdoor |
Finish | White |
Material | Aluminum |
Color Temperature | Selectable |
Lumens | 1415 |
CRI | 90 |
Description
Dals’ new high-powered recessed downlight is a go-to for your commercial projects. With its five color temperatures to choose from, a cast aluminum housing, high lumen output, and indoor/outdoor rating, this can be installed just about anywhere. From clinics to schools and hotels to boutiques, this is the only slim recessed fixture you will need.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 49297 replacement light bulb lamp (49297 EIKO)
- LUMAPRO Machine Tool Light, Domed Metal (2RPJ3)
- ILC Replacement for Spectronics Ble-1t158 replacement light bulb lamp (BLE-1T158 SPECTRONICS)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- DALS 8 Inch High Powered LED Commercial Down Light (HPD8-CC-WH)
- DALS 6 Inch Round CCT LED Recessed Panel Light (5006-CC-WH)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG4-CC-BK)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- DALS 4 Inch Square LED Recessed Panel Light with Multi Trim (SPN4SQ-CC-3T)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (GMB4-CC-WH)
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-BK)
- Dals Recessed Lighting Kits