Shop All Recessed Lighting Kits
Dals
4 Inch Flat Recessed LED Gimbal Light
Mfr # FGM4-3K-WH
Zoro # G003527709
$31.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.25
- Width 4.75
- Voltage 120
- Finish White
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dals
- MFR # FGM4-3K-WH
- Zoro # G003527709
- UPC # 775902017202
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 1.25 |
Width | 4.75 |
Length | 4.75 |
Details
Color | White |
Voltage | 120 |
Finish | White |
Material | Aluminum |
Application | Indoor |
CRI | 90 |
Color Temperature | 3000 |
Lumens | 700 |
Description
When searching for lighting flexibility, look no further than our 4” flat gimbal LED downlight. With a powerful lumen output and the ability to shine your light on a 360 degree rotation and a 90° tilt angle, this product will meet your every needs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495TBZ)
- ELCO LIGHTING 8 Square Trim with Fresnel Glass Lens" (EL11W)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/927-922/G/DIM 120V6/1FB)
- ELUMIGEN 220W, 30000 Lumens, LED 2' x 4' High Bay Fixture 120V-277V; 5K, Dimmable (HB24W220C50DUZ)
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-BK)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- DALS 6 Inch Round Indirect LED Recessed Light (IND6-DW-WH)
- DALS 4 Inch Square LED Recessed Panel Light with Multi Trim (SPN4SQ-CC-3T)
- DALS 5 Inch Round CCT LED Recessed Panel Light (5005-CC-BK)
- DALS 8 Inch High Powered LED Commercial Down Light (HPD8-CC-WH)
- BULBRITE 3" Canless 4000K, 50w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861674)
- Dals Recessed Lighting Kits