Shop All Recessed Lighting Kits
Dals
4 Inch Flat Recessed LED Gimbal Light
Mfr # FGM4-3K-BK
Zoro # G603527574
product price: $31.50
/ea
$31.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.25
- Application Indoor
- Material Aluminum
- Voltage 120
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # FGM4-3K-BK
- Zoro # G603527574
- UPC # 775902017196
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 1.25 |
Length | 4.75 |
Width | 4.75 |
Details
Application | Indoor |
Color | Black |
Material | Aluminum |
Voltage | 120 |
Finish | Black |
Color Temperature | 3000 |
Lumens | 700 |
CRI | 90 |
Description
When searching for lighting flexibility, look no further than our 4” flat gimbal LED downlight. With a powerful lumen output and the ability to shine your light on a 360 degree rotation and a 90° tilt angle, this product will meet your every needs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Work Light, Domed Metal (2RPJ4)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- ALEDDRA LED PL Lamp, 11W, GX23-2 (2-pin), 4000K (APL-11-D-GX23-2-40K)
- LUMAPRO LUMAPRO 10.4W, G6 Miniature Incandescent Light Bulb (623-1PK)
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-WH)
- DALS 8 Inch High Powered LED Commercial Down Light (HPD8-CC-WH)
- DALS 6 Inch Square LED Recessed Panel Light with Multi Trim (SPN6SQ-CC-3T)
- DALS 6 Inch Round LED Recessed Panel Light with Multi Trim (SPN6-CC-3T)
- DALS 3 Inch Round CCT LED Recessed Panel Light (5003-CC-WH)
- DALS 4 Inch Square LED Recessed Panel Light with Multi Trim (SPN4SQ-CC-3T)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23784-12PK)
- Dals Recessed Lighting Kits