Shop All Sconces
Dals
37 Inch Linear LED Wall Sconce
Mfr # STK37-3K-BK
Zoro # G303528208
product price: $440.76
/ea
Free Shipping & Returns
$440.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37.25
- Width 4.5
- Dimmable Yes
- Finish Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 37.25 |
Width | 4.5 |
Length | 3.02 |
Details
Dimmable | Yes |
Finish | Black |
Color | Black |
Application | Indoor/Outdoor |
Voltage | 120 |
Energy Star Compliant | No |
Housing Material | Aluminum |
Description
This unique design will provide a beautiful light patern on your walls. From hallways to bedrooms, this sconce will blend perfectly with your decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21592-6PK)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 2.4V, 1A/HR. (ELB 2P401N)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11908)
- ILC Replacement for AH Lighting Par38/45/h/flood replacement light bulb lamp (PAR38/45/H/FLOOD AH LIGHTING)
- LITHONIA LIGHTING Lithonia Lighting OVWP Sconce LED Sconce W/ Photocell, 4000K, 1200 Lumens, White (OVWP-LED-40K-120-PE-DDB-M4)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- REMPHOS 11" Designer Sconce Luminaire, Flexwatt+Flexcolor 6W & 4000K Default Setting Occupancy Sensor Incl. (RP-SCD-11N-8L-40K-WC-G2-OCC)
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- VAXCEL Yosemite 8in Sconce Amber (WS55508BBZ)
- Dals Sconces