Shop All Vanity Lights
Dals
36 Inch CCT Glass LED Vanity Light
Mfr # LEDVAN002-CC-36SN
Zoro # G403528184
product price: $415.78
/ea
Free Shipping & Returns
$415.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Height 36
- Length 3.5
- Width 4.25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # LEDVAN002-CC-36SN
- Zoro # G403528184
- UPC # 775902017332
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 36 |
Length | 3.5 |
Width | 4.25 |
Details
Color | Satin Nickel |
Voltage | 120 |
Color Temp. | Selectable |
Application | Indoor |
Finish | Satin Nickel |
Energy Star Compliant | No |
LED Life | 50000 |
CRI | 80 |
Beam Angle | 120 |
Lumens | 1900 |
Rating | Damp |
Description
This LED wall mount is perfect for applications in homes and condos. It is a popluar style for bathrooms, providing just the right amount of light to enhance your decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3949)
- KEYSTONE PowerZone Linkable Shop Light, 120, 80 W, 1-Lamp, LED Lamp, 10000 Lumens, 4000 K Color Temp (O-SL4P-10000L)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- SATCO 12 Watt A19 LED, White, 5000K, 1050 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11446)
- DALS 24 Inch CCT LED Linear Vanity Light (LEDVAN003-CC-24CH)
- DALS 24 Inch CCT LED Linear Vanity Light (LEDVAN003-CC-24BK)
- DALS 32 Inch CCT LED Linear Vanity Light (LEDVAN003-CC-32BK)
- Z-LITE Peak 5 Light Vanity, Chrome & Clear Outside with Matte Opal Inside (1920-5V-CH-LED)
- QUOIZEL Salon Bath Bar (PCSO8525C)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- AFX Axel 24" LED Vanity Light - Satin Nickel (AXLV2404LAJUDSN)
- Dals Vanity Lights