Shop All Under Cabinet Lighting
Dals
30 Inch CCT Hardwired Linear Under Cabinet Light
Mfr # 9030CC-WH
Zoro # G103527661
Free Shipping & Returns
$193.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1115
- Color Temperature Selectable
- Color Rendering Index 90
- Width 30
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dals
- MFR # 9030CC-WH
- Zoro # G103527661
- UPC # 775902017554
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Width | 30 |
Length | 3.875 |
Height | 1.5 |
Size | 30 Inch |
Details
Lumens | 1115 |
Color Temperature | Selectable |
Color Rendering Index | 90 |
Color | White |
Application | Indoor |
Voltage | 120 |
Housing Finish | White |
Housing Material | Aluminum |
Dimmable | Yes |
Description
When designing a linear, we always want our customers to have flexibility at their fingertips. This has become a reality with our CCT linear, as the toggle switch gives you the ability to choose between three color temperatures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For AC ELECTRONICS AN738PC (AN738PC)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- ILC Replacement for Atlantic Ultraviolet 688a45 replacement light bulb lamp (688A45 ATLANTIC ULTRAVIOLET)
- ILC Replacement for TENSOR LT627 (LT627 TENSOR)
- DALS 18 Inch CCT Hardwired Linear Under Cabinet Light (9018CC-WH)
- DALS 48 Inch CCT PowerLED Linear Under Cabinet Light (6048CC)
- DALS 12 Inch CCT Hardwired Linear Under Cabinet Light (9009CC-WH)
- GE Light Fixture CCT 24", Direct Wire (34290)
- AMAX LIGHTING LED Puck Light, 12W, 2 5/8"x0.83", Wht, PK3 (3580LED-PL3WHT)
- ELCO LIGHTING Lens for EUN Series 5 wide T5 Fluorescent Undercabinet Lights" (EUL21)
- GE Dimmable Light Fixture 12", Direct Wire (26763)
- Dals Under Cabinet Lighting