Shop All Recessed Lighting Kits
Dals
3 Inch Round Recessed LED Gimbal Light in 5CCT
Mfr # LEDDOWNG3-CC-WH
Zoro # G303527713
$72.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Width 3.375
- Length 3.375
- Material Aluminum
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dals
- MFR # LEDDOWNG3-CC-WH
- Zoro # G303527713
- UPC # 775902018759
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 3.375 |
Length | 3.375 |
Height | 2 |
Details
Finish | White |
Material | Aluminum |
Voltage | 120 |
Color | White |
Application | Indoor/Outdoor |
Lumens | 600 |
CRI | 90 |
Color Temperature | Selectable |
Description
There are moments when you want the ability to direct light as you please. With our new LED Gimbal recessed fixture, this has now become a reality with the easiest of installations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 11.5W PAR38 LED - 90 CRI - 40K - 40 Degree Beam - E26 Base - 120V (S22217)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E6LF1)
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21261)
- HHIP 1.1 Watt 23" LED Waterproof Bolt On Work Light (8401-0458)
- DALS 3 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG3-CC-SN)
- DALS 6 Inch Round CCT LED Recessed Panel Light (5006-CC-WH)
- DALS 4 Inch Round Indirect LED Recessed Light (IND4-DW-WH)
- DALS 6 Inch Round Indirect LED Recessed Light (IND6-DW-WH)
- DALS 3 Inch Round CCT LED Recessed Panel Light (5003-CC-WH)
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-WH)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 950LM Dimmable 8-Pack (LR23743-8PK)
- Dals Recessed Lighting Kits