Shop All Recessed Lighting Kits
Dals
3 Inch Round Recessed LED Gimbal Light in 5CCT
Mfr # LEDDOWNG3-CC-SN
Zoro # G203527745
product price: $74.04
/ea
$74.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.375
- Application Indoor/Outdoor
- Material Aluminum
- Voltage 120
- Width 3.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # LEDDOWNG3-CC-SN
- Zoro # G203527745
- UPC # 775902018742
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 3.375 |
Width | 3.375 |
Height | 2 |
Details
Color | Satin Grey |
Application | Indoor/Outdoor |
Material | Aluminum |
Voltage | 120 |
Finish | Satin Grey |
Lumens | 600 |
CRI | 90 |
Color Temperature | Selectable |
Description
There are moments when you want the ability to direct light as you please. With our new LED Gimbal recessed fixture, this has now become a reality with the easiest of installations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 48865 ECO FL replacement light bulb lamp (48865 ECO FL OSRAM SYLVANIA)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 10FT (OCS 277 10 WH M25)
- METALUX Fpanel 4200L, 35K, 0-10V, 1X4 (14FP4235C)
- SUREFIRE Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (6PX-C-BK)
- DALS 3 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG3-CC-WH)
- DALS 6 Inch Square LED Recessed Panel Light with Multi Trim (SPN6SQ-CC-3T)
- DALS 6 Inch Round Indirect LED Recessed Light (IND6-DW-WH)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-BK)
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-BK)
- DALS 6 Inch Round LED Recessed Panel Light with Multi Trim (SPN6-CC-3T)
- PORTOR 6in. LED Closet Light, PIR Motion Sensor (PT-DMS-6I-15W-5CCT)
- Dals Recessed Lighting Kits