Shop All Light Fixture Parts
Dals
24 Inch Extension Cord for PowerLED Linear
Mfr # 6000-ACCE24
Zoro # G502716444
product price: $10.78
/ea
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5
- Width 1.25
- Height 5.5
- Application Indoor
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # 6000-ACCE24
- Zoro # G502716444
- UPC # 775902013020
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 1.5 |
Width | 1.25 |
Height | 5.5 |
Details
Application | Indoor |
Color | Black |
Material | Plastic |
Finish | Black |
Voltage | 120 |
Rated Life | 50000 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS F34/CW/RS/EW REPLACED BY (F34/CW/RS/EW REPLACED BY PHILIPS)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- DABMAR LIGHTING Signlight, DF9400, BZ, Aluminum, Fluorescent (DF9400-BZ)
- ILC Replacement for Athalon F42tbx/827/a/eco replacement light bulb lamp (F42TBX/827/A/ECO ATHALON)
- DALS Connect Pro 200W Low Voltage Smart Transformer, Black (DCP-TR200-BK)
- DALS Junction box for 120V Series (6000-JB)
- DALS 24 Inch Extension Cord For PowerLED Series (6001-E24)
- MIDWEST FASTENER 1/8FIP x 3/8IP Tapped Steel Hickeys 6PK (64677)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- ILC Replacement For LIGHT BULB LAMP, ROBT 01527P (ROBT 01527P)
- HUBBELL Hubbell Electrical LH150-2-BR Porcelain Socket Lampholder; Bronze (357274)
- Dals Light Fixture Parts