Shop All Sconces
Dals
21 Inch Linear LED Wall Sconce
Mfr # STK21-3K-BK
Zoro # G903528172
product price: $359.06
/ea
Free Shipping & Returns
$359.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.75
- Width 4.5
- Dimmable Yes
- Finish Black
- Application Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 20.75 |
Width | 4.5 |
Length | 3.02 |
Details
Dimmable | Yes |
Finish | Black |
Application | Indoor/Outdoor |
Color | Black |
Voltage | 120 |
Energy Star Compliant | No |
Housing Material | Aluminum |
Description
This unique design will provide a beautiful light patern on your walls. From hallways to bedrooms, this sconce will blend perfectly with your decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-198)
- 1STSOURCE PRODUCTS 4.5" Round Pole Cap (86-00020)
- LEVITON FLUORESCENT LAMPS 2G11 TWIN TUBE LMPHLDR (13452)
- DALS 37 Inch Linear LED Wall Sconce (STK37-3K-BK)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- NORWELL Double L Sconce 26 LED Vanity Light - Chrome (8146-CH-FA)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- LARSON ELECTRONICS Larson Electronics LEDWP-600E-M Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield; Wide Flood Beam (LEDWP-600E-M)
- Dals Sconces