Shop All Flushmount Lights
Dals
18 Inch Round Indoor/Outdoor LED Flush Mount
Mfr # CFLEDR18-CC-BK
Zoro # G203528186
product price: $198.56
/ea
Free Shipping & Returns
$198.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18
- Width 18
- Voltage 120
- Height 1
- Lumens 2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # CFLEDR18-CC-BK
- Zoro # G203528186
- UPC # 775902017066
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 18 |
Width | 18 |
Height | 1 |
Details
Voltage | 120 |
Lumens | 2100 |
Dimmable | Yes |
Finish | Black |
Color | Black |
Application | Indoor/Outdoor |
Color Temperature | Selectable |
Beam Angle | 110 |
Housing Material | Aluminum |
Rated Life | 50000 |
CRI | 90 |
Energy Star Compliant | Yes |
ETL Listed | Yes |
Rating | Wet |
Description
Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings – 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 12 W, G25, Medium Screw (E26), PK3 (G25100927CA/FIL/3)
- SYLVANIA Metal Halide 6Pk (MS400/BU-ONLY)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F40DX/ECO)
- LUMENITE LIGHT SLEEVE Lumenite Light Sleeve, T8 (LLS-T8-48)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- DALS 14 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ14-CC-WH)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- SUNLITE 12-in. LED Pendant Double Band Trim Flush Mnt Lght, 15W, 1050 Lumens, 30K/40K/50K, Dimmable, 80 CRI (87783-SU)
- PROGRESS LIGHTING 5-1/2" Intrinsic Collection Surface Mount LED in White (P810012-028-30)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 96 (CSVT L96 6000LM MVOLT 40K 80CRI)
- Dals Flushmount Lights