Shop All Outdoor Wall Lights
Dals
16 Inch Rectangular CCT Dual Light Wall Sconce
Mfr # LWJ16-CC-BK
Zoro # G303527706
product price: $262.04
/ea
Free Shipping & Returns
$262.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 4.5
- Height 16.8125
- Length 4
- Lumens 815
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # LWJ16-CC-BK
- Zoro # G303527706
- UPC # 775902018988
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.5 |
Height | 16.8125 |
Length | 4 |
Details
Voltage | 120 |
Lumens | 815 |
Finish | Black |
Color | Black |
Application | Indoor/Outdoor |
Color Temperature | Selectable |
Light Distribution | 120 |
Fixture Housing Color | Black |
Fixture Rated Life | 50000 |
Housing Material | Aluminum |
CRI | 90 |
Description
Love at first sight, guaranteed. This will not only give you up and down lighting but also central through a delicate acrylic opening. Want to adapt your lighting to your environment? No problem. This wall mount has five color temperatures to choose from which makes it ideal for city or country living.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Colored Lenses for MR16 Fixtures (L40)
- SATCO 3 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21283)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/850/ND E26 G2 BB 6/1)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (23660-OSL)
- DALS 10 Inch Square Ultra Slim Wall Sconce (SQS10-3K-BK)
- DALS 4 Inch Square Adjustable LED Cylinder Sconce (LEDWALL-B-BK)
- WESTINGHOUSE Fixture Wall Outdoor 60W Dusk to Dawn Belon, Black Clear Glass (6123200)
- NUVO 1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - White Finish (SF76-617)
- GLOBE ELECTRIC WALL SCONCE DONOVAN BRNZ (44544)
- QUOIZEL Westover 1-Light Earth Black Outdoor Lantern (WVR8305EK)
- SATCO NUVO WALL PACK LED 20W BLK (65/266)
- Dals Outdoor Wall Lights