Shop All Flushmount Lights
Dals
14 Inch Square Indoor/Outdoor LED Flush Mount
Mfr # CFLEDSQ14-CC-WH
Zoro # G103528149
product price: $155.14
/ea
Free Shipping & Returns
$155.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14
- Width 14
- Voltage 120
- Height 1
- Lumens 1600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # CFLEDSQ14-CC-WH
- Zoro # G103528149
- UPC # 775902018469
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14 |
Width | 14 |
Height | 1 |
Details
Voltage | 120 |
Lumens | 1600 |
Dimmable | Yes |
Finish | White |
Color | White |
Application | Indoor/Outdoor |
Color Temperature | Selectable |
CRI | 90 |
Energy Star Compliant | Yes |
Beam Angle | 110 |
Housing Material | Aluminum |
Rated Life | 50000 |
Rating | Wet |
ETL Listed | Yes |
Description
Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings – 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- ILC Replacement for Smith Victor 2-a80 replacement light bulb lamp (2-A80 SMITH VICTOR)
- HALO Frosted Dome Lens Showerlight, 952 4" (952PS)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - Intermediate Base - 130V (S3222)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- DALS 18 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR18-CC-BK)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- NUVO Fixture, Flush, LED, 18W, 120V, Black, D (62/468)
- THOMAS Sunglow 13'' Wide 2Light Flush Mount, Brushed Nickel (CN734299)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- Dals Flushmount Lights