Shop All Flushmount Lights
Dals
13 Inch Round CCT LED Glass Flush Mount
Mfr # CFG13-CC
Zoro # G803528111
Free Shipping & Returns
$88.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 13
- Voltage 120
- Height 2.2
- Lumens 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dals
- MFR # CFG13-CC
- Zoro # G803528111
- UPC # 775902018810
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13 |
Width | 13 |
Height | 2.2 |
Details
Voltage | 120 |
Lumens | 1800 |
Dimmable | Yes |
Finish | Satin Nickel |
Color | Satin Nickel |
Application | Indoor |
Color Temperature | Selectable |
Rated Life | 50000 |
Energy Star Compliant | Yes |
CRI | 90 |
Housing Material | Aluminum |
Beam Angle | 110 |
ETL Listed | Yes |
Rating | Damp |
Description
A beautiful round glass flush mount that offers more than the eye can see. With five color temperatures to choose from, this is as versatile as can be. From Hallways to bedrooms and bathrooms to basements. It will add flair to any room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T4M MVOLT DDBXD)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V - 2-Pack (S3727)
- NORA LIGHTING 6" Marquise II, 2500lm, 3500K, Spot, Clear/White , NRM2-611L2535SDW (NRM2-611L2535SDW)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE435-CG)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- DALS 14 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ14-CC-WH)
- DALS 18 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR18-CC-BK)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF4 4FT MIN10 50W 40K MVOLT OP BRZ)
- LALIA HOME 12in Classix Glam Two Light Square Crystal Metal Flush Mount Ceiling Light Fixture, Antique Brass (LHM-2004-AB)
- Dals Flushmount Lights