Shop All Electronic LED Drivers
Dals
12W 12V DC Plug In Driver
Mfr # ETR-LED10WPI
Zoro # G103528132
product price: $41.20
/ea
$41.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Color White
- Finish White
- Width 48
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # ETR-LED10WPI
- Zoro # G103528132
- UPC # 775902009122
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Height | 1 |
Width | 48 |
Length | 1 |
Details
Color | White |
Finish | White |
Material | Plastic |
Application | Indoor |
Voltage | 120 |
Environmental Rating | Dry |
Description
DALS understands the benefits of offering a complete lighting system and solution. Our range of accessories is fully compatible with each of our LED products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO REPLACEMENT STD TROUBLE LIGHT KIT (BYSL-204)
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3422)
- ILC Replacement for Mitutoyo Ph14 Series replacement light bulb lamp (PH14 SERIES MITUTOYO)
- GE LAMPS LED, 10 W, A19, 2-Pin (GU24), PK4 (LED10DA19/GU24/827/E-4PK)
- DIODE LED OMNIDRIVE X 12V 30W, ELV, 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-12V30W-J)
- DIODE LED Junction Box and Dimmable Driver Combo - 24V, 30W (DI-TD-24V-30W-LPS)
- FULHAM CC, 0-10V, 30W, Univ, 700mA, 21-42VDC (T1M1UNV0700-30L)
- DIODE LED OMNIDRIVE X 24V 30W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V30W-J)
- FULHAM FIREHORSE CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-60F)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 24V 100W VLM (VLM100W-24-LPM)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210DO)
- Dals Electronic LED Drivers