Shop All Under Cabinet Lighting
Dals
12 Inch CCT Hardwired Linear Under Cabinet Light
Mfr # 9009CC-WH
Zoro # G803527671
Free Shipping & Returns
$93.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 200
- Color Temperature Selectable
- Color Rendering Index 90
- Application Indoor
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dals
- MFR # 9009CC-WH
- Zoro # G803527671
- UPC # 775902017981
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Size | 9 inch |
Height | 1.5 |
Width | 9 |
Length | 3.875 |
Details
Lumens | 200 |
Color Temperature | Selectable |
Color Rendering Index | 90 |
Application | Indoor |
Color | White |
Voltage | 120 |
Dimmable | Yes |
Housing Finish | White |
Housing Material | Aluminum |
Description
When designing a linear, we always want our customers to have flexibility at their fingertips. This has become a reality with our CCT linear, as the toggle switch gives you the ability to choose between three color temperatures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 21ST CENTURY 8-1/2 IN FLARE TOP OIL LAMP CHIMNEY (L85-05)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- LIVING ACCENTS Landscape Lite Led 3W (A-LVSMD-200)
- MAXIM LIGHTING CounterMax 5K 18'' 2700-5000K LED Under Cabinet (89864WT)
- DALS 18 Inch CCT Hardwired Linear Under Cabinet Light (9018CC-WH)
- DALS 48 Inch CCT PowerLED Linear Under Cabinet Light (6048CC)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL12)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- ACCESS LIGHTING InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (783LEDSTR-ALU/4K)
- GE Dimmable Light Fixture 12", Direct Wire (26763)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS14L)
- Dals Under Cabinet Lighting